Round Neck, 3/8"-16, 1 1/2" L, Steel, Hot Dip Galvanized
- Mfr # BULK-BOLT-635
- Zoro # G509939259
product price:Â
$
0.92
/ea
Sold in multiples of 400 for
$368.00
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Round
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-635
- Zoro #
- G509939259
- UPC #
- 197666480113
- Country of Origin
- China
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Neck Type
- Round
- Thread Type
- UNC
- Thread Direction
- Right
- Item
- Carriage Bolt
- Tensile Strength
- 60,000 psi
- Carriage Bolt Type
- Carriage
- Head Type
- Round
- Fastener Industry Standards
- ASME B18.5
- Grade
- Low Carbon
- Color
- Silver
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/2 in
- Head Height
- 0.198"
Description
Carriage Bolt, Square Neck Round Head, Hot Dip Galvanized Low Carbon Steel, 3/8-16 x 1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.