
Round Neck, 3/8"-16, 1 1/4" L, Steel, Plain
Mfr # BULK-BOLT-983
Zoro # G109939321
product price: $1.99
/eaSold in multiples of 675 for $1,343.25
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-983
Zoro #
G109939321
UPC #
197666483565
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
1 1/4"
Head Height
0.198"
Details
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Grade
Grade 8
Fastener Industry Standards
ASME B18.5, SAE J429
Tensile Strength
150,000 psi
Color
Silver
Head Type
Round
Carriage Bolt Type
Carriage
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 3/8-16 x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.