
Round Neck, 3/8"-16, 1 3/4" L, Steel, Plain
Mfr # BULK-BOLT-987
Zoro # G609939401
product price: $1.95
/eaSold in multiples of 575 for $1,121.25
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-987
Zoro #
G609939401
UPC #
197666483602
Country of Origin
Canada
Dimensions
Thread Size
3/8"-16
Fastener Length
1 3/4"
Head Height
0.198"
Details
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Grade
Grade 8
Color
Silver
Fastener Industry Standards
ASME B18.5, SAE J429
Carriage Bolt Type
Carriage
Tensile Strength
150,000 psi
Head Type
Round
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 3/8-16 x 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.