
Round Neck, 3/8"-16, 1 3/4" L, Steel, Zinc Plated
Mfr # BULK-BOLT-986
Zoro # G609939449
product price:Â $1.35
/ea
Sold in multiples of 575 for $776.25
Key Features
Thread Size
3/8"-16
Fastener Length
1 3/4"
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-986
Zoro #
G609939449
UPC #
197666483596
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
1 3/4"
Head Height
0.198"
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Tensile Strength
120,000 psi
Grade
Grade 5
Fastener Industry Standards
ASME B18.5, SAE J429
Carriage Bolt Type
Carriage
Color
Silver
Head Type
Round
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Zinc Plated Grade 5 Steel, 3/8-16 x 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.