
Round Neck, 3/8"-16, 1" L, Steel, Zinc Plated
Mfr # BULK-BOLT-630
Zoro # G709939516
product price:Â $1.35
/ea
Sold in multiples of 1000 for $1,350.00
Key Features
Thread Size
3/8"-16
Fastener Length
1"
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-630
Zoro #
G709939516
UPC #
197666480069
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
1"
Head Height
0.198"
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Carriage Bolt Type
Carriage
Head Type
Round
Fastener Industry Standards
ASME B18.5
Grade
Low Carbon
Tensile Strength
60,000 psi
Color
Silver
Description
Carriage Bolt, Short Square Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.