Zoro Homepage

Round Neck, 3/8"-16, 2" L, 18-8 Stainless Steel, Plain

  • Mfr # BULK-BOLT-921

  • Zoro # G009939452


product price: $2.49
/ea
Sold in multiples of 200 for $498.00

Key Features

Thread Size
3/8"-16
Fastener Length
2"
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-921
Zoro #
G009939452
UPC #
197666482940
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
2"
Head Height
0.229"

Details

Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Carriage Bolt Type
Carriage
Head Type
Round
Fastener Industry Standards
ASME B18.5
Tensile Strength
100,000 psi
Color
Silver

Description

Carriage Bolt, Square Neck Round Head, 18-8 Stainless Steel, 3/8-16 x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.