
Round Neck, 3/8"-16, 2" L, Steel, Hot Dip Galvanized
Mfr # BULK-BOLT-656
Zoro # G909939019
product price: $1.89
/eaSold in multiples of 300 for $567.00
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Hot Dip Galvanized
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-656
Zoro #
G909939019
UPC #
197666480328
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
2"
Head Height
0.198"
Details
Material
Steel
Finish
Hot Dip Galvanized
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Carriage Bolt Type
Carriage
Fastener Industry Standards
ASME B18.5
Color
Silver
Tensile Strength
60,000 psi
Head Type
Round
Grade
Low Carbon
Description
Carriage Bolt, Square Neck Round Head, Hot Dip Galvanized Low Carbon Steel, 3/8-16 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.