Zoro Homepage

Round Neck, 3/8"-16, 2" L, Steel, Plain

  • Mfr # BULK-BOLT-991

  • Zoro # G309939336


product price: $2.29
/ea
Sold in multiples of 500 for $1,145.00

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-991
Zoro #
G309939336
UPC #
197666483640
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
2"
Head Height
0.198"

Details

Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Head Type
Round
Carriage Bolt Type
Carriage
Grade
Grade 8
Color
Silver
Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.5, SAE J429

Description

Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 3/8-16 x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.