Shop USA INDUSTRIALS
See all product information
Create Account
Round Neck, 5/16"-18, 1 1/2" L, Steel, Black Zinc
- Mfr # BULK-BOLT-558
- Zoro # G909938814
product price:Â
$
0.76
/ea
Sold in multiples of 600 for
$456.00
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Black Zinc
Neck Type
Round
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-558
- Zoro #
- G909938814
- UPC #
- 197666479346
- Country of Origin
- China
- Material
- Steel
- Finish
- Black Zinc
- Neck Type
- Round
- Thread Type
- UNC
- Thread Direction
- Right
- Item
- Carriage Bolt
- Carriage Bolt Type
- Carriage
- Head Type
- Round
- Fastener Industry Standards
- ASME B18.5
- Color
- Black
- Grade
- Low Carbon
- Tensile Strength
- 60,000 psi
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-1/2 in
- Head Height
- 0.166"
Description
Carriage Bolt, Square Neck Round Head, Black Zinc Low Carbon Steel, 5/16-18 x 1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.