
Round Neck, 5/16"-18, 1 1/2" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-1176
Zoro # G209939085
product price:Â $1.79
/ea
Sold in multiples of 975 for $1,745.25
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Yellow Zinc
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1176
Zoro #
G209939085
UPC #
197666485491
Country of Origin
Canada
Dimensions
Thread Size
5/16"-18
Fastener Length
1 1/2"
Head Height
0.166"
Details
Material
Steel
Finish
Yellow Zinc
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Fastener Industry Standards
ASME B18.5, SAE J429
Tensile Strength
150,000 psi
Grade
Grade 8
Head Type
Round
Carriage Bolt Type
Carriage
Color
Yellow
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 5/16-18 x 1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.