
Round Neck, 5/16"-18, 1 3/4" L, Steel, Zinc Plated
Mfr # BULK-BOLT-1184
Zoro # G209939122
product price:Â $0.99
/ea
Sold in multiples of 800 for $792.00
Key Features
Thread Size
5/16"-18
Fastener Length
1 3/4"
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1184
Zoro #
G209939122
UPC #
197666485576
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
1 3/4"
Head Height
0.166"
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Tensile Strength
120,000 psi
Head Type
Round
Grade
Grade 5
Carriage Bolt Type
Carriage
Fastener Industry Standards
ASME B18.5
Color
Silver
Description
Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Grade 5 Steel, 5/16-18 x 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.