
Round Neck, 5/16"-18, 2 1/2" L, Steel, Plain
Mfr # BULK-BOLT-1197
Zoro # G809938969
product price: $1.25
/eaSold in multiples of 500 for $625.00
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1197
Zoro #
G809938969
UPC #
197666485705
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Fastener Length
2 1/2"
Head Height
0.166"
Details
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Tensile Strength
150,000 psi
Grade
Grade 8
Color
Silver
Fastener Industry Standards
ASME B18.5, SAE J429
Carriage Bolt Type
Carriage
Head Type
Round
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 5/16-18 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.