
Round Neck, 5/16"-18, 2" L, Steel, Plain
Mfr # BULK-BOLT-1187
Zoro # G309939176
product price: $1.69
/eaSold in multiples of 775 for $1,309.75
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1187
Zoro #
G309939176
UPC #
197666485606
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
2"
Head Height
0.166"
Details
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Color
Silver
Fastener Industry Standards
ASME B18.5, SAE J429
Head Type
Round
Tensile Strength
150,000 psi
Carriage Bolt Type
Carriage
Grade
Grade 8
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 5/16-18 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.