
Round Neck, 5/16"-18, 3/4" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-1204
Zoro # G809939065
product price:Â $1.35
/ea
Sold in multiples of 1550 for $2,092.50
Key Features
Grade 8 Material Grade/Class
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1204
Zoro #
G809939065
UPC #
197666485774
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
3/4 in
Head Height
0.166"
Details
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Tensile Strength
150,000 psi
Color
Yellow
Grade
Grade 8
Head Type
Round
Carriage Bolt Type
Carriage
Fastener Industry Standards
ASME B18.5, SAE J429
Material Grade/Class
Grade 8
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 5/16-18 x 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.