
Round Neck, 5/8"-11, 1 3/4" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-1071
Zoro # G509938917
product price:Â $8.15
/ea
Sold in multiples of 175 for $1,426.25
Key Features
Grade 8 Material Grade/Class
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-1071
Zoro #
G509938917
UPC #
197666484449
Country of Origin
Canada
Dimensions
Thread Size
5/8"-11
Fastener Length
1-3/4 in
Head Height
0.3285"
Details
Material
Steel
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5, SAE J429
Grade
Grade 8
Head Type
Round
Color
Yellow
Tensile Strength
150,000 psi
Carriage Bolt Type
Carriage
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 5/8-11 x 1-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.