
Round Neck, M10, 100 mm L, 18-8 Stainless Steel, Plain
Mfr # BULK-BOLT-1230
Zoro # G709939042
product price: $4.45
/ea
Sold in multiples of 200 for $890.00
Key Features
Thread Size
M10
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1230
Zoro #
G709939042
UPC #
197666486030
Country of Origin
China
Dimensions
Thread Size
M10
Fastener Length
100 mm
Head Height
5.400 mm
Details
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Carriage Bolt Type
Carriage
Head Type
Round
Fastener Industry Standards
DIN 603
Tensile Strength
72,000 psi
Color
Silver
Description
Carriage Bolt, Square Neck Round Head, 18-8 Stainless Steel, M10 x 1.5 mm x 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.