
Round Neck, M6, 16 mm L, 18-8 Stainless Steel, Plain
Mfr # BULK-BOLT-1210
Zoro # G009938899
product price:Â $0.78
/ea
Sold in multiples of 1500 for $1,170.00
Key Features
Thread Size
M6
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1210
Zoro #
G009938899
UPC #
197666485835
Country of Origin
China
Dimensions
Thread Size
M6
Fastener Length
16 mm
Head Height
3.300 mm
Details
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Fastener Industry Standards
DIN 603
Tensile Strength
72,000 psi
Head Type
Round
Carriage Bolt Type
Carriage
Color
Silver
Description
Carriage Bolt, Square Neck Round Head, 18-8 Stainless Steel, M6 x 1 mm x 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.