Round Neck, M8, 20 mm L, 18-8 Stainless Steel, Plain
- Mfr # BULK-BOLT-1220
- Zoro # G909938845
product price:Â
$
1.49
/ea
Sold in multiples of 800 for
$1,192.00
Key Features
Not Graded Material Grade/Class
Thread Size
M8
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-1220
- Zoro #
- G909938845
- UPC #
- 197666485934
- Country of Origin
- China
Dimensions
- Thread Size
- M8
- Fastener Length
- 20 mm
- Head Height
- 4.400 mm
Details
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Neck Type
- Round
- Thread Type
- UNC
- Thread Direction
- Right
- Item
- Carriage Bolt
- Tensile Strength
- 72,000 psi
- Color
- Silver
- Carriage Bolt Type
- Carriage
- Fastener Industry Standards
- DIN 603
- Head Type
- Round
- Material Grade/Class
- Not Graded
Description
Carriage Bolt, Square Neck Round Head, 18-8 Stainless Steel, M8 x 1.25 mm x 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.