Round Neck, M8, 35 mm L, 316 Stainless Steel, Plain
- Mfr # BULK-BOLT-1225
- Zoro # G109938782
product price:Â
$
2.55
/ea
Sold in multiples of 200 for
$510.00
Key Features
Not Graded Material Grade/Class
Thread Size
M8
Fastener Length
35 mm
Material
316 Stainless Steel
Finish
Plain
Neck Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-1225
- Zoro #
- G109938782
- UPC #
- 197666485989
- Country of Origin
- China
- Material
- 316 Stainless Steel
- Finish
- Plain
- Material Grade/Class
- Not Graded
- Neck Type
- Round
- Thread Type
- UNC
- Thread Direction
- Right
- Item
- Carriage Bolt
- Head Type
- Round
- Fastener Industry Standards
- DIN 603
- Carriage Bolt Type
- Carriage
- Color
- Silver
- Tensile Strength
- 72,000 psi
Dimensions
- Thread Size
- M8
- Fastener Length
- 35 mm
- Thread Length
- 16 mm
- Head Height
- 4.400 mm
Description
Carriage Bolt, Square Neck Round Head, 316 Stainless Steel, M8 x 1.25 mm x 35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.