Round Spacer, No. 12 Screw Size, Plain 18-8 Stainless Steel, 15/16 in Overall Lg

  • Mfr # BULK-SPCR-687

  • Zoro # G309266944


product price:  $3.25
/ea
Sold in multiples of 100 for $325.00

Key Features

System of Measurement
Inch
For Screw Size
No. 12
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SPCR-687
Zoro #
G309266944
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
No. 12
Overall Length
15/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.218 in
Outside Diameter
1/2 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.