Shop USA INDUSTRIALS
See all product information
Create Account
Round Spacer, No. 12 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.218 in Inside Dia
- Mfr # BULK-SPCR-825
- Zoro # G709267220
product price:Â
$
0.48
/ea
Sold in multiples of 1000 for
$480.00
Key Features
System of Measurement
Inch
For Screw Size
No. 12
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SPCR-825
- Zoro #
- G709267220
- UPC #
- -
- Country of Origin
- China
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Aluminum
- Finish
- Plain
- Spacer Shape
- Round
Dimensions
- For Screw Size
- No. 12
- Overall Length
- 1/8 in
- Overall Length Tolerance
- +/-0.005 in
- Inside Diameter
- 0.218 in
- Outside Diameter
- 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.