
Round Spacer, No. 2 Screw Size, Plain Nylon, 11/16 in Overall Lg, 0.090 in Inside Dia
Mfr # BULK-SPCR-933
Zoro # G909267068
product price:Â $0.17
/ea
Sold in multiples of 1000 for $170.00
Key Features
System of Measurement
Inch
For Screw Size
No. 2
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-SPCR-933
Zoro #
G909267068
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
No. 2
Overall Length
11/16 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.090 in
Outside Diameter
3/16 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Plain
Spacer Shape
Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.