Round Spacer, No. 4 Screw Size, Nickel Plated Brass, 3/16 in Overall Lg, 0.115 in Inside Dia

  • Mfr # BULK-SPCR-904

  • Zoro # G709267152


product price:  $0.89
/ea
Sold in multiples of 500 for $445.00

Key Features

System of Measurement
Inch
For Screw Size
No. 4
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SPCR-904
Zoro #
G709267152
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
No. 4
Overall Length
3/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.115 in
Outside Diameter
1/4 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Brass
Finish
Nickel Plated
Spacer Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products