
Round Spacer, No. 6 Screw Size, Plain Aluminum, 13/16 in Overall Lg, 0.140 in Inside Dia
Mfr # BULK-SPCR-779
Zoro # G609266934
product price:Â $0.50
/ea
Sold in multiples of 1000 for $500.00
Key Features
System of Measurement
Inch
For Screw Size
No. 6
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SPCR-779
Zoro #
G609266934
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
No. 6
Overall Length
13/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.140 in
Outside Diameter
5/16 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.