Round Standoffs, 1-1/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD
- Mfr # BULK-SNDF-332
- Zoro # G309269983
product price:Â
$
2.45
/ea
Sold in multiples of 500 for
$1,225.00
Key Features
Body Length
1-1/8 in
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SNDF-332
- Zoro #
- G309269983
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Standoffs
- Standoff Gender
- Male-Female
- Standoff Material
- 18-8 Stainless Steel
- Standoff Finish
- Plain
- Shape
- Round
- System of Measurement
- Inch
Dimensions
- Body Length
- 1-1/8 in
- Outside Diameter
- 1/4 in
- Length Tolerance
- +/-0.005 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.