Round Standoffs, 1 in Bd L, Nylon Plain, 3/16 in OD

  • Mfr # BULK-SNDF-1309

  • Zoro # G209265658


product price: $1.95
/ea
Sold in multiples of 1000 for $1,950.00

Key Features

Body Length
1 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Outside Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SNDF-1309
Zoro #
G209265658
UPC #
-
Country of Origin
United States

Dimensions

Body Length
1 in
Outside Diameter
3/16 in
Length Tolerance
+/-0.015 in

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.