Round Standoffs, 1/4 in Bd L, Aluminum Plain, 1/8 in OD

  • Mfr # BULK-SNDF-1248

  • Zoro # G709265370


product price:  $0.96
/ea
Sold in multiples of 1000 for $960.00

Key Features

Body Length
1/4 in
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Outside Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SNDF-1248
Zoro #
G709265370
UPC #
-
Country of Origin
China

Dimensions

Body Length
1/4 in
Outside Diameter
1/8 in
Length Tolerance
+/-0.005 in

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Tensile Strength (PSI)
45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.