
Round Standoffs, 3/4 in Bd L, Nylon Plain, 1/4 in OD
Mfr # BULK-SNDF-1320
Zoro # G209265511
product price: $0.64
/ea
Sold in multiples of 1000 for $640.00
Key Features
Body Length
3/4 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Outside Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-SNDF-1320
Zoro #
G209265511
UPC #
-
Country of Origin
United States
Dimensions
Body Length
3/4 in
Outside Diameter
1/4 in
Length Tolerance
+/-0.015 in
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.