
Round Standoffs, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD
Mfr # BULK-SNDF-1236
Zoro # G609265524
product price:Â $1.69
/ea
Sold in multiples of 500 for $845.00
Key Features
Body Length
5/8 in
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Outside Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SNDF-1236
Zoro #
G609265524
UPC #
-
Country of Origin
China
Dimensions
Body Length
5/8 in
Outside Diameter
1/4 in
Length Tolerance
+/-0.005 in
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.