
Round Standoffs, 5/8 in Bd L, Aluminum Plain, 3/16 in OD
Mfr # BULK-SNDF-1257
Zoro # G109265420
product price:Â $0.36
/ea
Sold in multiples of 1000 for $360.00
Key Features
Body Length
5/8 in
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Outside Diameter
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-SNDF-1257
Zoro #
G109265420
UPC #
-
Country of Origin
United States
Dimensions
Body Length
5/8 in
Outside Diameter
3/16 in
Length Tolerance
+/-0.005 in
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Tensile Strength (PSI)
45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.