
Round Standoffs, 7/8 in Bd L, Brass Nickel Plated, 1/4 in OD
Mfr # BULK-SNDF-1306
Zoro # G809265652
product price:Â $2.15
/ea
Sold in multiples of 500 for $1,075.00
Key Features
Body Length
7/8 in
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Outside Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SNDF-1306
Zoro #
G809265652
UPC #
-
Country of Origin
China
Dimensions
Body Length
7/8 in
Outside Diameter
1/4 in
Length Tolerance
+/-0.005 in
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Shape
Round
System of Measurement
Inch
Tensile Strength (PSI)
45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.