Round U-Bolt, Yellow Cadmium Steel

  • Mfr # BULK-SCRW-10087

  • Zoro # G409259211


product price: $0.18
/ea
Sold in multiples of 5000 for $900.00

Key Features

System of Measurement
Inch
Material
Steel
Finish
Yellow Cadmium
Standards
MS21318
Overall Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-10087
Zoro #
G409259211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/16 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Yellow Cadmium
Standards
MS21318

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.