Round U-Bolt, Zinc Plated Steel

  • Mfr # BULK-SCRW-10065

  • Zoro # G009259123


product price: $0.26
/ea
Sold in multiples of 9000 for $2,340.00

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
3/8 in
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-10065
Zoro #
G009259123
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/8 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.