Sanitary Fitting, Clamp to Weld, 316SS, 90 Degree Elbow Adapter, 3"

  • Mfr # ZUSA-STF-QC-420

  • Zoro # G4429846


product price:  $60.39
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Standards
3A 63-03
Fitting Connection Type
Clamp x Butt Weld
Tube Material
316 Stainless Steel
Flange Outside Dia.
3.579"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-STF-QC-420
Zoro #
G4429846
UPC #
193005308445
Country of Origin
China

Dimensions

Tube Size
3" x 3"
Flange Outside Dia.
3.579"

Details

Item
Sanitary Fitting - Clamp to Weld - 316SS
Specific Fitting Shape
90 Degree Elbow
Standards
3A 63-03
Fitting Connection Type
Clamp x Butt Weld
Tube Material
316 Stainless Steel

Description

Sanitary Fitting - Clamp to Weld - 316SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.