Sanitary Fitting, Weld, 304SS Polished, Short 45 Elbow, 2-1/2", Standards: 3A 63-03

  • Mfr # ZUSA-STF-BW-70

  • Zoro # G4429383


product price:  $15.99
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Tube Size
2-1/2" x 2-1/2"
Standards
3A 63-03
Wall Thickness
0.065"
Fitting Connection Type
Butt Weld x Butt Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-STF-BW-70
Zoro #
G4429383
UPC #
193005310400
Country of Origin
China

Dimensions

Tube Size
2-1/2" x 2-1/2"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - Weld - 304SS Polished
Specific Fitting Shape
45 Degree Elbow
Standards
3A 63-03
Fitting Connection Type
Butt Weld x Butt Weld
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - Weld - 304SS Polished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.