Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Rubber Roll - 75A - 3/32" Thick x 36" Wide x 4 ft. Long

  • Mfr # BULK-RS-SBR75-47

  • Zoro # G7835875


product price: $40.09
/ea
Sold in multiples of 3 for $120.27

Key Features

Max Temp (F)
200 Degrees F
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Plain
Tensile Strength (PSI)
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-SBR75-47
Zoro #
G7835875
UPC #
193005405151
Country of Origin
Unknown

Dimensions

Thickness
3/32"
Length
48"
Width
36"

Details

Max Temp (F)
200 Degrees F
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Plain
Tensile Strength (PSI)
400 psi
Elongation
2
Standards
ASTM D2000 AA 603
Grade
Standard
Color
Black
Material
SBR
Thickness Tolerance
(-0.013" - +0.013")
Texture
Smooth
Compression Set
0.38
Density
1.50 g/cm3
Shape
Roll
Tear Strength
16 N/mm

Description

SBR Rubber Roll No Adhesive - 75A - 3/32" Thick x 36" Wide x 4 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.