
Self-Drilling Screw, #10-12 x 1/2 in, Black Oxide Steel Flange Hex Head Phillips Drive
Mfr # BULK-SCRW-14560
Zoro # G209259886
product price:Â $0.77
/ea
Sold in multiples of 8000 for $6,160.00
Key Features
Flange Hex Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Black Oxide
Collated
Non-Collated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SCRW-14560
Zoro #
G209259886
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#10-12
Fastener Length
1/2 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Phillips
Material
Steel
Finish
Black Oxide
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3, SAE J933
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.