Shop USA INDUSTRIALS
See all product information
Create Account
Self-Drilling Screw, #10-16 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive
- Mfr # BULK-SCRW-12847
- Zoro # G309263790
product price:Â
$
0.92
/ea
Sold in multiples of 1000 for
$920.00
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-12847
- Zoro #
- G309263790
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior/Exterior
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 1-3/4 in
- Drive Size
- #2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.