Self-Drilling Screw, #10-16 x 2 in, Plain 410 Stainless Steel Flat Head External Hex Drive

  • Mfr # BULK-SCRW-11302

  • Zoro # G109269435


product price:  $1.49
/ea
Sold in multiples of 1000 for $1,490.00

Key Features

Flat Head
External Hex Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
2 in
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-11302
Zoro #
G109269435
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10-16
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3, SAE J78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products