Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Torx Drive

  • Mfr # BULK-SCRW-12136

  • Zoro # G609265869


product price:  $0.57
/ea
Sold in multiples of 1500 for $855.00

Key Features

Pan Head
Torx Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Drive Size
T-20
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-12136
Zoro #
G609265869
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10-16
Fastener Length
2 in
Drive Size
T-20

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.