Shop USA INDUSTRIALS
See all product information
Create Account
Self-Drilling Screw, #10-16 x 3/8", Plain 18-8 Stainless Steel Truss Head Phillips Drive
- Mfr # BULK-SCRW-14015
- Zoro # G709270497
product price:Â
$
0.38
/ea
Sold in multiples of 4000 for $1,520.00
Key Features
Truss Head
Phillips Drive
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
3/8"
Drive Size
No. 2
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-14015
- Zoro #
- G709270497
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior/Exterior
- Standards
- ASME B18.6.3