
Self-Drilling Screw, #10-16 x 3/8", Zinc Plated Steel Pan Head Square Drive
Mfr # BULK-SCRW-16647
Zoro # G009276458
product price:Â $0.16
/ea
Sold in multiples of 8000 for $1,280.00
Key Features
Pan Head
Square Drive
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
3/8"
Drive Size
2R
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SCRW-16647
Zoro #
G009276458
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#10-16
Fastener Length
3/8"
Drive Size
2R
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J933
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.