Shop USA INDUSTRIALS
See all product information
Create Account
Self-Drilling Screw, #10-24 x 1-1/4 in, Zinc Plated Steel Wafer Head Torx Drive
- Mfr # BULK-SCRW-12648
- Zoro # G309266067
product price:Â
$
0.43
/ea
Sold in multiples of 3000 for
$1,290.00
Key Features
Wafer Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Drive Size
T20 or T25
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-12648
- Zoro #
- G309266067
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Torx
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior
- Standards
- SAE J78
Dimensions
- Screw Size
- #10-24
- Fastener Length
- 1-1/4 in
- Drive Size
- T20 or T25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.