Self-Drilling Screw, #12-11 x 1", Zinc Plated Steel Round Head Phillips Drive

  • Mfr # BULK-SCRW-16209

  • Zoro # G209266761


product price:  $0.21
/ea
Sold in multiples of 4000 for $840.00

Key Features

Round Head
Phillips Drive
Screw Size
#12-11
System of Measurement
Inch
Fastener Length
1"
Drive Size
No. 3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-16209
Zoro #
G209266761
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#12-11
Fastener Length
1"
Drive Size
No. 3

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J933

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products