Shop USA INDUSTRIALS
See all product information
Create Account
Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # BULK-SCRW-12461
Zoro # G309271856
product price:Â
$
1.15
/ea
Sold in multiples of 500 for $575.00
Key Features
Hex Head
Drilling Tip
Screw Size
#12-14
System of Measurement
Inch
Fastener Length
4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-12461
- Zoro #
- G309271856
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior
- Standards
- ASME B18.6.3, SAE J78