Self-Drilling Screw, #12-16 x 3/4 in, Plain 18-8 Stainless Steel Flange Hex Head External Hex Drive
- Mfr # BULK-SCRW-12778
- Zoro # G309260720
product price:Â
$
1.49
/ea
Sold in multiples of 2500 for
$3,725.00
Key Features
Flange Hex Head
External Hex Drive
Blunt Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-12778
- Zoro #
- G309260720
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Blunt
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior/Exterior
- Standards
- ASME B18.6.3
Dimensions
- Screw Size
- #12-16
- Fastener Length
- 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.