This item is Discontinued.

Usa Industrials Self-Drilling Screw, #12-24 x 1-1/4 in, Zinc Plated Steel Flat Head Hex Drive BULK-SCRW-12381

This item is Discontinued.

Usa Industrials

Self-Drilling Screw, #12-24 x 1-1/4 in, Zinc Plated Steel Flat Head Hex Drive (Discontinued)

Mfr # BULK-SCRW-12381
Zoro # G309264063
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-12381
Zoro #
G309264063
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#12-24
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.