Shop USA INDUSTRIALS

Self-Drilling Screw, #14-10 x 3/4", Zinc Plated Steel Truss Head Square Drive

  • Mfr # BULK-SCRW-16787
  • Zoro # G709273122

product price: 
$
0.32
/ea
Sold in multiples of 3000 for $960.00

Key Features

Truss Head
Square Drive
Screw Size
#14-10
System of Measurement
Inch
Fastener Length
3/4"
Drive Size
3S
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-SCRW-16787
Zoro #
G709273122
UPC #
-
Country of Origin
China
System of Measurement
Inch
Head Type
Truss
Drive
Square
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J933

Dimensions

Screw Size
#14-10
Fastener Length
3/4"
Drive Size
3S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products