Self-Drilling Screw, 1/4"-14 x 2 in, Plain 18-8 Stainless Steel Pan Head Square Drive

  • Mfr # BULK-SCRW-10938

  • Zoro # G709259904


product price:  $2.65
/ea
Sold in multiples of 500 for $1,325.00

Key Features

Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Drive Size
3R
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-10938
Zoro #
G709259904
UPC #
-
Country of Origin
China

Dimensions

Screw Size
1/4"-14
Fastener Length
2 in
Drive Size
3R

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3, SAE J78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products