
Self-Drilling Screw, 1/4"-14 x 7/8", Zinc Plated Steel Flat Head Phillips Drive
Mfr # BULK-SCRW-15441
Zoro # G509272967
product price:Â $0.40
/ea
Sold in multiples of 3500 for $1,400.00
Key Features
Flat Head
Phillips Drive
Screw Size
1/4"-14
System of Measurement
Inch
Fastener Length
7/8"
Drive Size
No. 3
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SCRW-15441
Zoro #
G509272967
UPC #
-
Country of Origin
China
Dimensions
Screw Size
1/4"-14
Fastener Length
7/8"
Drive Size
No. 3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J933
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.